Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 17x23x2"
Mfr # 29RH58
Zoro # G3521905
product price: $10.15
/ea
Sold in multiples of 12 for $121.80
$121.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 16-3/4X22-3/4X2
- Nominal Depth 2"
- Nominal Height 22-3/4"
- Nominal Width 16-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH58
- Zoro # G3521905
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 16-3/4X22-3/4X2 |
Nominal Depth | 2" |
Nominal Height | 22-3/4" |
Nominal Width | 16-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 16.75X22.75X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON Oil Burner Ignition Transformer (2721-628G)
- J & D MFG 36in Whirlwind Box Fan Direct Drive 115/230v (VG36DM)
- NU-CALGON Propylene Glycol, 55 gal. (4188-03)
- QMARK Contactor (5018-0006-000)
- AIR HANDLER Fiberglass Air Filter, 8x23x1", MERV 5 (15A713)
- AIR HANDLER Fiberglass Air Filter, 10x20x1", MERV 5 (1W304)
- AIR HANDLER Fiberglass Air Filter, 10x14x1", MERV 5 (2JBG6)
- AIR HANDLER Fiberglass Air Filter, 12x24x1", MERV 5 (5W502)
- AIR HANDLER Fiberglass Air Filter, 8x29x1", MERV 5 (15A716)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- ALL-FILTERS 20X25X1 Poly Disposable Panel Air Filter MERV 6, 6PK (20251.6 6pk)
- Air Handler Flat Air Filters