Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 17x22x2"
Mfr # 29RH57
Zoro # G3521896
product price: $10.15
/ea
Sold in multiples of 12 for $121.80
$121.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 16-3/4X21-3/4X2
- Nominal Depth 2"
- Nominal Height 21-3/4"
- Nominal Width 16-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH57
- Zoro # G3521896
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 16-3/4X21-3/4X2 |
Nominal Depth | 2" |
Nominal Height | 21-3/4" |
Nominal Width | 16-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 16.75X21.75X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Exhaust, Square w/ Air Flte, Retainer Grd (TEP4)
- FOLLETT ICE Condenser Fan (00130930)
- HONEYWELL Ms7520A2205 24V Modulating (MS7520A220)
- CALEFFI 573009A 1/2" Swt Bfp/Autofill (573009A)
- AIR HANDLER Non-Pleated Air Filter, 16 in x 20 in x 1 in, MERV 5, Fiberglass (1W099)
- AIR HANDLER Fiberglass Air Filter, 16x30x1", MERV 4 (10055.011630)
- AIR HANDLER Fiberglass Air Filter, 12x24x1", MERV 5 (5W502)
- AIR HANDLER Fiberglass Air Filter, 10x24x1", MERV 5 (5C447)
- AIR HANDLER Fiberglass Air Filter, 19x27x1", MERV 5 (5C459)
- AIR HANDLER Fiberglass Air Filter, 20x29x1", MERV 5 (6U688)
- ALL-FILTERS 24 x 24 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (24241.POLY 12PK)
- Air Handler Flat Air Filters