Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 17.5x24x.5", MERV 5
Mfr # 15A719
Zoro # G3034538
product price: $9.55
/ea
Sold in multiples of 12 for $114.60
$114.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 900 cfm
- Media Material Fiberglass
- Nominal Filter Size 18x24x1
- Nominal Depth 1"
- Nominal Height 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 15A719
- Zoro # G3034538
- UPC # 190735000663
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 18x24x1 |
Nominal Depth | 1" |
Nominal Height | 18" |
Nominal Width | 24" |
Actual Filter Size | 17-1/2x24x1/2 |
Actual Depth | 1/2" |
Actual Height | 17-1/2" |
Actual Width | 24" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 18x24x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 3 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Vent Kit Dryer 4Inx8Ft Alum (4004)
- JABSCO Round OEM Blower, 3115 RPM, 1 Phase, Direct, Reinforced Plastic (35400-7000)
- CORDEX Round Infrared Window (IW3000)
- DURAVENT 4" BVENT 12" Length (4BV12)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- AIR HANDLER Fiberglass Air Filter, 8x23x1", MERV 5 (15A713)
- AIR HANDLER Fiberglass Air Filter, 17x22x1", MERV 5 (15A720)
- AIR HANDLER Fiberglass Air Filter, 9x20x1", MERV 5 (15A718)
- AIR HANDLER Fiberglass Air Filter, 10x30x1", MERV 5 (5C449)
- AIR HANDLER Fiberglass Air Filter, 15x30x1", MERV 5 (5W984)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x20"x2" (276-200-200)
- Air Handler Flat Air Filters