Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 16x32x2"
Mfr # 29RH55
Zoro # G3521878
product price: $11.45
/ea
Sold in multiples of 12 for $137.40
$137.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 15-3/4X31-3/4X2
- Nominal Depth 2"
- Nominal Height 31-3/4"
- Nominal Width 15-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH55
- Zoro # G3521878
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 15-3/4X31-3/4X2 |
Nominal Depth | 2" |
Nominal Height | 31-3/4" |
Nominal Width | 15-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 15.75X31.75X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1-1/2 HP (7CC40)
- ALL-FILTERS 12X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (12242.C 4PK)
- DIVERSITECH Drain Clearing Gun, Black, Flexible Hose (GG-1)
- SUPCO Contactor, 30A, 240V, 1.5 Pole (DP302401)
- AIR HANDLER Non-Pleated Air Filter, 35x20x1, MERV 5 (3TPZ3)
- AIR HANDLER Fiberglass Air Filter, 16x24x1", MERV 5 (5C456)
- AIR HANDLER Fiberglass Air Filter, 8x35x1", MERV 5 (15A715)
- AIR HANDLER Fiberglass Air Filter, 18x25x1", MERV 5 (5W503)
- AIR HANDLER Fiberglass Air Filter, 14x20x1", MERV 5 (2W015)
- AIR HANDLER Fiberglass Air Filter, 16x16x1", MERV 5 (5C455)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x25"x1" (274-140-250)
- Air Handler Flat Air Filters