Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 16x32x1"
Mfr # 29RH54
Zoro # G3521869
Sold in multiples of 12 for $121.80
$121.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 15-3/4X31-3/4X1
- Nominal Depth 1"
- Nominal Height 31-3/4"
- Nominal Width 15-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RH54
- Zoro # G3521869
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 15-3/4X31-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 31-3/4" |
Nominal Width | 15-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 15.75X31.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 50053952-005 Replacement Filter (50053952-0)
- DAIKIN Motor, 208V, 1-Phase, 0.03 HP, 1050/790 rpm (802024211)
- EASY HEAT DE-ICING CABLE R&G 500W (ADKS-500)
- NU-CALGON Coil Cleaner, 1 qt., Orange, Liquid (4371-90)
- AIR HANDLER Fiberglass Air Filter, 10x16x1", MERV 5 (3TPY9)
- AIR HANDLER Fiberglass Air Filter, 14x25x1", MERV 5 (2W016)
- AIR HANDLER Fiberglass Air Filter, 20x29x1", MERV 5 (6U688)
- AIR HANDLER Fiberglass Air Filter, 8x19-1/2x1", MERV 5 (15A730)
- AIR HANDLER Fiberglass Air Filter, 15x25x1", MERV 5 (5C454)
- AIR HANDLER Fiberglass Air Filter, 24x30x1", MERV 5 (5C463)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x20"x1" (274-200-200)
- Air Handler Flat Air Filters