Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 16x30x2"
Mfr # 29RH53
Zoro # G3521850
Sold in multiples of 12 for $125.88
$125.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 15-3/4X29-3/4X2
- Nominal Depth 2"
- Nominal Height 29-3/4"
- Nominal Width 15-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RH53
- Zoro # G3521850
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 15-3/4X29-3/4X2 |
Nominal Depth | 2" |
Nominal Height | 29-3/4" |
Nominal Width | 15-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 15.75X29.75X2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 7 3/4 In (2C940)
- HONEYWELL HOME Gas Valve, Nat/LP, 24VAC, 3.5 in wc, Slow Opening, 0.7 A (VR8345K4809)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 2 In, (F)NPT (VG7241ST)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA26D)
- AIR HANDLER Fiberglass Air Filter, 24x30x1", MERV 5 (5C463)
- AIR HANDLER Fiberglass Air Filter, 9x20x1", MERV 5 (15A718)
- AIR HANDLER Fiberglass Air Filter, 16x30x1", MERV 4 (10055.011630)
- AIR HANDLER Fiberglass Air Filter, 20x30x1", MERV 5 (5C461)
- AIR HANDLER Fiberglass Air Filter, 16x25x1", MERV 5 (1W098)
- AIR HANDLER Fiberglass Air Filter, 10x20x1", MERV 5 (1W304)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x24"x1" (284-200-240)
- Air Handler Flat Air Filters