Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 16x25x1", MERV 5
Mfr # 1W098
Zoro # G3776561
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 833 cfm
- Media Material Fiberglass
- Nominal Filter Size 16x25x1
- Nominal Depth 1"
- Nominal Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 1W098
- Zoro # G3776561
- UPC # 190735001127
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 16x25x1 |
Nominal Depth | 1" |
Nominal Height | 16" |
Nominal Width | 25" |
Actual Filter Size | 15-1/2x24-1/2x3/4 |
Actual Depth | 3/4" |
Actual Height | 15-1/2" |
Actual Width | 24-1/2" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 16x25x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 2.8 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Temperature/Humidity Sensor, BACnet (QFA3230.FWSN)
- RIETSCHLE THOMAS Vacuum Pump, 1-1/2 HP, 18.0 cfm, 230/460V (VCE-25)
- ACCUMULAIR Accumulair FMRCBP48X80X.25 x 6 0.5Ft x 0.25 In. Carbon Media; (FMRCBP48X80X.25)
- ACCUMULAIR Pleated Air Filter, 25" x 25" x 2", 6 Pack (FB25X25X2N_6)
- AIR HANDLER Air Filter, 16x30x1", MERV 4 (54FE68)
- AIR HANDLER Fiberglass Air Filter, 20x36x1", MERV 5 (2JBG5)
- AIR HANDLER Fiberglass Air Filter, 22x24-1/4x1", MERV 5 (5W989)
- AIR HANDLER Fiberglass Air Filter, 10x24x1", MERV 5 (5C447)
- AIR HANDLER Fiberglass Air Filter, 14x24x1", MERV 5 (5C453)
- AIR HANDLER Fiberglass Air Filter, 8x23x1", MERV 5 (15A713)
- ALL-FILTERS 25 x 25 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (25251.POLY 6PK)
- Air Handler Flat Air Filters