Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 16x18x2"
Mfr # 29RH52
Zoro # G3521841
Sold in multiples of 12 for $115.80
$115.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 15-3/4X17-3/4X2
- Nominal Depth 2"
- Nominal Height 17-3/4"
- Nominal Width 15-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RH52
- Zoro # G3521841
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 15-3/4X17-3/4X2 |
Nominal Depth | 2" |
Nominal Height | 17-3/4" |
Nominal Width | 15-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 15.75X17.75X2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Hc26E1004 Agion Antimicrobial (HC26E1004)
- FASCO Draft Inducer, 115, Plastic, 9 1/2 in H. (A163)
- HEATFAB Gas Vent Pipe (7001TUBE)
- YELLOW JACKET Replacement Cutter Wheel, 27/32 (60124)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- AIR HANDLER Fiberglass Air Filter, 25x25x1", MERV 5 (1W507)
- AIR HANDLER Fiberglass Air Filter, 12x16x1", MERV 5 (5C450)
- AIR HANDLER Fiberglass Air Filter, 8x23x1", MERV 5 (15A713)
- AIR HANDLER Fiberglass Air Filter, 16x25x1", MERV 5 (1W098)
- AIR HANDLER Fiberglass Air Filter, 12x25x1", MERV 5 (5C452)
- B & K AAF Flanders EZ Flow II 14 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011420)
- Air Handler Flat Air Filters