Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 16x17x1"
Mfr # 29RH50
Zoro # G3521826
product price: $10.85
/ea
Sold in multiples of 12 for $130.20
$130.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 15-3/4X16-3/4X1
- Nominal Depth 1"
- Nominal Height 16-3/4"
- Nominal Width 15-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH50
- Zoro # G3521826
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 15-3/4X16-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 16-3/4" |
Nominal Width | 15-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 15.75X16.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell DPFG14X20X5AM13 Merv 13 Fc40R1110 Return Grille Filter; Pack Of 2 (DPFG14X20X5AM13)
- TRUE Door Gasket, 26-3/4" x 26-3/4", 4 Sided (932587)
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1600 sq. ft. (N56/66D)
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- AIR HANDLER Fiberglass Air Filter, 16x26x1", MERV 5 (6U689)
- AIR HANDLER Fiberglass Air Filter, 12x20x1", MERV 5 (5C451)
- AIR HANDLER Fiberglass Air Filter, 14x14x1", MERV 5 (2JBG4)
- AIR HANDLER Fiberglass Air Filter, 25x25x1", MERV 5 (1W507)
- AIR HANDLER Fiberglass Air Filter, 20x22-1/4x1", MERV 5 (5W988)
- AIR HANDLER Fiberglass Air Filter, 8x23x1", MERV 5 (15A713)
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 36 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011236)
- Air Handler Flat Air Filters