Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 15x23x1"
Mfr # 29RH49
Zoro # G3521817
product price: $8.65
/ea
Sold in multiples of 12 for $103.80
$103.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 14-3/4X22-3/4X1
- Nominal Depth 1"
- Nominal Height 22-3/4"
- Nominal Width 14-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH49
- Zoro # G3521817
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 14-3/4X22-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 22-3/4" |
Nominal Width | 14-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 14.75X22.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSCOTE Color Coding Dye, Blue, 4 oz. (506250-B4)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, URE (2132-0250-2225)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11-3/4 in x 15-3/4 in x 1-3/8 in, Elliptical, PK 2 (T180-11-3/4X15-3/4X1-3/8E-PK2)
- XPOWER LGR Commercial Dehumidifier (XD-85L2)
- AIR HANDLER Non-Pleated Air Filter, 20 in x 20 in x 1 in, MERV 5, Fiberglass (1W097)
- AIR HANDLER Fiberglass Air Filter, 16x30x1", MERV 4 (10055.011630)
- AIR HANDLER Fiberglass Air Filter, 17x22x1", MERV 5 (15A720)
- AIR HANDLER Fiberglass Air Filter, 18x25x1", MERV 5 (5W503)
- AIR HANDLER Fiberglass Air Filter, 18x24x1", MERV 5 (5C458)
- AIR HANDLER Fiberglass Air Filter, 8x33x1", MERV 5 (15A717)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x20"x1" (274-180-200)
- Air Handler Flat Air Filters