Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 15x20x1", MERV 5
Mfr # 1W506
Zoro # G3776683
product price: $3.59
/ea
Sold in multiples of 12 for $43.08
$43.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 625 cfm
- Media Material Fiberglass
- Nominal Filter Size 15x20x1
- Nominal Depth 1"
- Nominal Height 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 1W506
- Zoro # G3776683
- UPC # 190735001196
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 15x20x1 |
Nominal Depth | 1" |
Nominal Height | 15" |
Nominal Width | 20" |
Actual Filter Size | 14-1/2x19-1/2x3/4 |
Actual Depth | 3/4" |
Actual Height | 14-1/2" |
Actual Width | 19-1/2" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 15x20x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 2.1 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK SHIELDING INSULATION 48"" (200001)
- HEIL QUAKER /ICP 1149944 Burner Plt/Ign N&L S (1149944)
- HI-TECH DURAVENT Ducting Hose, 16 In. ID, 25 ft. L, PVC (2024-1600-2025)
- WHITE-RODGERS 1E78-144 24V Or Millivolt Single (1E78-144)
- AIR HANDLER Fiberglass Air Filter, 10x30x1", MERV 5 (5C449)
- AIR HANDLER Fiberglass Air Filter, 8x33x1", MERV 5 (15A717)
- AIR HANDLER Fiberglass Air Filter, 10x10x1", MERV 5 (5W500)
- AIR HANDLER Fiberglass Air Filter, 17x22x1", MERV 5 (15A720)
- AIR HANDLER Fiberglass Air Filter, 14x25x1", MERV 5 (2W016)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- ALL-FILTERS 10X10X1 Poly Disposable Panel Air Filter MERV 6, 6PK (10101.6 6pk)
- Air Handler Flat Air Filters