Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 15x17x2"
Mfr # 29RH48
Zoro # G3521808
Sold in multiples of 12 for $107.40
$107.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 14-3/4X16-1/2X2
- Nominal Depth 2"
- Nominal Height 16-1/2"
- Nominal Width 14-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RH48
- Zoro # G3521808
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 14-3/4X16-1/2X2 |
Nominal Depth | 2" |
Nominal Height | 16-1/2" |
Nominal Width | 14-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 14.75X16.25X2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x15", MERV 14 (5M426)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A704)
- DAYTON Reversible Fan, 36 In, 208-230/440 V, 2 HP (7CK52)
- GOODMAN 20513001 Fitting-Evap Drain (20513001)
- AIR HANDLER Fiberglass Air Filter, 20x22-1/4x1", MERV 5 (5W988)
- AIR HANDLER Fiberglass Air Filter, 10x30x1", MERV 5 (5C449)
- AIR HANDLER Air Filter, 16x30x1", MERV 4 (54FE68)
- AIR HANDLER Fiberglass Air Filter, 22x24-1/4x1", MERV 5 (5W989)
- AIR HANDLER Fiberglass Air Filter, 12x30x1", MERV 5 (5W981)
- AIR HANDLER Fiberglass Air Filter, 18x18x1", MERV 5 (5W987)
- ALL-FILTERS 18X18X1 Poly Disposable Panel Air Filter MERV 6, 12PK (18181.6 12pk)
- Air Handler Flat Air Filters