Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 14x34x1"
Mfr # 29RH47
Zoro # G3521799
product price: $10.79
/ea
Sold in multiples of 12 for $129.48
$129.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 13-3/4X33-3/4X1
- Nominal Depth 1"
- Nominal Height 33-3/4"
- Nominal Width 13-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH47
- Zoro # G3521799
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 13-3/4X33-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 33-3/4" |
Nominal Width | 13-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 13.75X33.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Freezer Shelf, 24-7/8" x 11-1/2" (WR71X2086)
- TACO Body Gasket, 120-009RP (120-009RP)
- SCHNEIDER ELECTRIC Valve, 1/2" NPT, Stem Up Open, 4.4 gpm (VB-7213-0-4-4)
- MVP MASTER RAM SERIES 6" Fast Clamps (FAST CLAMPS 6" CLAMPS)
- AIR HANDLER Fiberglass Air Filter, 10x25x1", MERV 5 (5C448)
- AIR HANDLER Fiberglass Air Filter, 16x25x1", MERV 5 (1W098)
- AIR HANDLER Fiberglass Air Filter, 14x25x1", MERV 5 (2W016)
- AIR HANDLER Fiberglass Air Filter, 16x22-1/4x1", MERV 5 (5W986)
- AIR HANDLER Fiberglass Air Filter, 12x20x1", MERV 5 (5C451)
- AIR HANDLER Fiberglass Air Filter, 18x25x1", MERV 5 (5W503)
- ALL-FILTERS 12X20X1 Poly Disposable Panel Air Filter MERV 6, 12PK (12201.6 12pk)
- Air Handler Flat Air Filters