Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 14x25x1", MERV 5
Mfr # 2W016
Zoro # G3777575
product price: $4.19
/ea
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 729 cfm
- Media Material Fiberglass
- Nominal Filter Size 14x25x1
- Nominal Depth 1"
- Nominal Height 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2W016
- Zoro # G3777575
- UPC # 190735014561
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 14x25x1 |
Nominal Depth | 1" |
Nominal Height | 14" |
Nominal Width | 25" |
Actual Filter Size | 13-1/2x24-1/2x3/4 |
Actual Depth | 3/4" |
Actual Height | 13-1/2" |
Actual Width | 24-1/2" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 14x25x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 2.4 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Chimney Liner, 6" x 35 ft., Aluminum (6ALK35)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto WIFI DmLED BkBrz Rvr 4Bl DkWt/Wng Am Fr Glass (74005B00)
- ALL-FILTERS 18X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (18242.10 6PK)
- SUPCO Liquid Line Dryer, 1/4" SAE, 8"cu. (LLD082)
- AIR HANDLER Fiberglass Air Filter, 18x18x1", MERV 5 (5W987)
- AIR HANDLER Fiberglass Air Filter, 10x14x1", MERV 5 (2JBG6)
- AIR HANDLER Fiberglass Air Filter, 20x22-1/4x1", MERV 5 (5W988)
- AIR HANDLER Fiberglass Air Filter, 20x36x1", MERV 5 (2JBG5)
- AIR HANDLER Fiberglass Air Filter, 16x25x1", MERV 5 (1W098)
- AIR HANDLER Fiberglass Air Filter, 25x25x1", MERV 5 (1W507)
- ALL-FILTERS 12X12X1 Poly Disposable Panel Air Filter MERV 6, 12PK (12121.6 12pk)
- Air Handler Flat Air Filters