Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 14x22x1"
Mfr # 29RH46
Zoro # G3521780
product price: $10.85
/ea
Sold in multiples of 12 for $130.20
$130.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 13-3/4X21-3/4X1
- Nominal Depth 1"
- Nominal Height 21-3/4"
- Nominal Width 13-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH46
- Zoro # G3521780
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 13-3/4X21-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 21-3/4" |
Nominal Width | 13-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 13.75X21.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Baffle, 48" (A38913-001)
- CONBRACO INDUSTRIES Gauge Cock 1/2"Satin Comp (26-305-01)
- MASTER FLOW Master Flow AIC12 Rotary Turbine Ventilator, Aluminum (AIC12)
- DAYTON Supply Ventilator, 24 In, 208-230/460 V (6KWP4)
- AIR HANDLER Fiberglass Air Filter, 14x24x1", MERV 5 (5C453)
- AIR HANDLER Fiberglass Air Filter, 24x30x1", MERV 5 (5C463)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- AIR HANDLER Fiberglass Air Filter, 18x25x1", MERV 5 (5W503)
- AIR HANDLER Fiberglass Air Filter, 16x25x1", MERV 5 (1W098)
- AIR HANDLER Fiberglass Air Filter, 22x22x1", MERV 5 (5C462)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x20"x1" (274-160-200)
- Air Handler Flat Air Filters