Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 14x18x1"
Mfr # 29RH45
Zoro # G3521771
product price: $7.79
/ea
Sold in multiples of 12 for $93.48
$93.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 13-3/4X17-3/4X1
- Nominal Depth 1"
- Nominal Height 17-3/4"
- Nominal Width 13-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH45
- Zoro # G3521771
- UPC # 031949561468
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 13-3/4X17-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 17-3/4" |
Nominal Width | 13-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 13.75X17.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO 552i App operated Wireless Micron Gauge (0564 2552 01)
- ATLANTIC BLOWERS Pressure Filter Canister, 1.50" (AB-10002)
- FANTECH Dryer Exhaust Duct, 120V, 60 Hz (DEDPV-705)
- KOCH FILTER 25x25x1 High Capacity Pleated Air Filter, MERV 8 (102-031-014)
- AIR HANDLER Fiberglass Air Filter, 8x30x1", MERV 5 (5W980)
- AIR HANDLER Fiberglass Air Filter, 16x26x1", MERV 5 (6U689)
- AIR HANDLER Fiberglass Air Filter, 12x12x1", MERV 5 (5W501)
- AIR HANDLER Fiberglass Air Filter, 16x25x1", MERV 5 (1W098)
- AIR HANDLER Fiberglass Air Filter, 18x20x1", MERV 5 (5C457)
- AIR HANDLER Fiberglass Air Filter, 18x25x1", MERV 5 (5W503)
- MAGNAFLUX Magnaflux 387-01-1780-69 #8A Red 10 Lb Non-Fluoresent Particles (387-01-1780-69)
- Air Handler Flat Air Filters