Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 14x16x1"
Mfr # 29RH44
Zoro # G3521765
product price: $7.75
/ea
Sold in multiples of 12 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 13-3/4X15-3/4X1
- Nominal Depth 1"
- Nominal Height 15-3/4"
- Nominal Width 13-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH44
- Zoro # G3521765
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 13-3/4X15-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 15-3/4" |
Nominal Width | 13-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 13.75X15.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIMASCO Vimasco #749 Vapor-Blok Mastic In 1'S (#749 IN 1's)
- AAF FLANDERS 87357.012020, 20 x 20 x 1 in. Natural Standard Pleated Air Filter, 12PK (FL575627)
- BROAN Heater Exhaust Fan, Round, 4" Dia., 110 cfm (BHFLED110)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- AIR HANDLER Fiberglass Air Filter, 17x22x1", MERV 5 (15A720)
- AIR HANDLER Fiberglass Air Filter, 16x24x1", MERV 5 (5C456)
- AIR HANDLER Fiberglass Air Filter, 25x25x1", MERV 5 (1W507)
- AIR HANDLER Fiberglass Air Filter, 20x29x1", MERV 5 (6U688)
- AIR HANDLER Fiberglass Air Filter, 20x25x1", MERV 5 (1W096)
- AIR HANDLER Fiberglass Air Filter, 15x30x1", MERV 5 (5W984)
- ALL-FILTERS 18X30X1 Poly Disposable Panel Air Filter MERV 6, 12PK (18301.6 12 pk)
- Air Handler Flat Air Filters