Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 12x36x1"
Mfr # 29RH39
Zoro # G3521710
product price: $10.25
/ea
Sold in multiples of 12 for $123.00
$123.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 11.25X35X1
- Nominal Depth 1"
- Nominal Height 35"
- Nominal Width 11-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH39
- Zoro # G3521710
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 11.25X35X1 |
Nominal Depth | 1" |
Nominal Height | 35" |
Nominal Width | 11-1/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 11.25X35X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X30X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (24301.8 6PK)
- YELLOW JACKET Manifold Hose Set, 9 In, Red, Yellow, Blue (25980)
- HONEYWELL C7031D2003 5" Immersion Sensor (C7031D2003)
- HAUSEN 1/2-inch MIP or 1/2-inch Sweat x 3/4-inch MHT Brass Boiler Drain Valve (HA-BD101-1)
- AIR HANDLER Fiberglass Air Filter, 12x16x1", MERV 5 (5C450)
- AIR HANDLER Fiberglass Air Filter, 14x25x1", MERV 5 (2W016)
- AIR HANDLER Fiberglass Air Filter, 12x30x1", MERV 5 (5W981)
- AIR HANDLER Fiberglass Air Filter, 20x25x1", MERV 5 (1W096)
- AIR HANDLER Fiberglass Air Filter, 20x29x1", MERV 5 (6U688)
- AIR HANDLER Fiberglass Air Filter, 15x25x1", MERV 5 (5C454)
- ALL-FILTERS 10X10X1 Poly Disposable Panel Air Filter MERV 6, 6PK (10101.6 6pk)
- Air Handler Flat Air Filters