Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 12x24x1", MERV 5
Mfr # 5W502
Zoro # G3776595
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 600 cfm
- Media Material Fiberglass
- Nominal Filter Size 12x24x1
- Nominal Depth 1"
- Nominal Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 5W502
- Zoro # G3776595
- UPC # 190735022320
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 12x24x1 |
Nominal Depth | 1" |
Nominal Height | 12" |
Nominal Width | 24" |
Actual Filter Size | 11-3/8x23-3/8x3/4 |
Actual Depth | 3/4" |
Actual Height | 11-3/8" |
Actual Width | 23-3/8" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 12x24x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 2 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Compact Axial Fan Filter and Guard Assembly, 4 7/8 in H x 4 7/8 in W (31CC66)
- AIR HANDLER Hepa Filters, 16x20x12" (41YT69)
- AIR HANDLER Carbon Filter Media Roll, 31"x100 ft., MERV 4 (2DVX9)
- ROTOM Single Inlet Blower Wheel, 6-1/4in Dia., CW, 3450 RPM, 5/8in Bore, 3-3/16inW, Steel (6-30621)
- AIR HANDLER Fiberglass Air Filter, 12x25x1", MERV 5 (5C452)
- AIR HANDLER Fiberglass Air Filter, 15x20x1", MERV 5 (1W506)
- AIR HANDLER Fiberglass Air Filter, 10x30x1", MERV 5 (5C449)
- AIR HANDLER Fiberglass Air Filter, 16x30x1", MERV 4 (10055.011630)
- AIR HANDLER Fiberglass Air Filter, 22x22x1", MERV 5 (5C462)
- AIR HANDLER Fiberglass Air Filter, 20x25x1", MERV 5 (1W096)
- PAMLICO AIR 16 in. W X 25 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11104-021625)
- Air Handler Flat Air Filters