Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 12x22x1"
Mfr # 29RH43
Zoro # G3521756
product price: $10.85
/ea
Sold in multiples of 12 for $130.20
$130.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 11-3/4X21-3/4X1
- Nominal Depth 1"
- Nominal Height 21-3/4"
- Nominal Width 11-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH43
- Zoro # G3521756
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 11-3/4X21-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 21-3/4" |
Nominal Width | 11-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 11.75X21.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Curtain Blower, 3800 FPM (6E820)
- JOHNSON CONTROLS Linkage Kit (M9000-530)
- BROAN-NUTONE 50 CFM Housing Bath Exhaust Fan (1667H)
- NORDFAB Round Adjustable Nipple, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 11" L, 8" H (8040207304)
- AIR HANDLER Fiberglass Air Filter, 18x24x1", MERV 5 (5C458)
- AIR HANDLER Fiberglass Air Filter, 8x16x1", MERV 5 (5W499)
- AIR HANDLER Fiberglass Air Filter, 12x24x1", MERV 5 (5W502)
- AIR HANDLER Fiberglass Air Filter, 20x29x1", MERV 5 (6U688)
- AIR HANDLER Fiberglass Air Filter, 24x30x1", MERV 5 (5C463)
- AIR HANDLER Fiberglass Air Filter, 19x27x1", MERV 5 (5C459)
- ALL-FILTERS 20 x 20 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (20201.POLY 6PK)
- Air Handler Flat Air Filters