Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 12x20x2"
Mfr # 29RH42
Zoro # G3521747
product price: $8.95
/ea
Sold in multiples of 12 for $107.40
$107.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 11-3/4X19-3/4X2
- Nominal Depth 2"
- Nominal Height 19-3/4"
- Nominal Width 11-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH42
- Zoro # G3521747
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 11-3/4X19-3/4X2 |
Nominal Depth | 2" |
Nominal Height | 19-3/4" |
Nominal Width | 11-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 11.75X19.75X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Ceiling Heater, 277VAC, 750W (54UD21)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 24"x 24"x 1", MERV 8 (102-740-010)
- ALLANSON Oil Burner Ignition Transformer, 120V (2721-647)
- DAYTON Roof Vent, 48 In, w/ 5 HP Drive Pkg (7M7V5)
- AIR HANDLER Fiberglass Air Filter, 8x19-1/2x1", MERV 5 (15A730)
- AIR HANDLER Fiberglass Air Filter, 25x25x1", MERV 5 (1W507)
- AIR HANDLER Fiberglass Air Filter, 20x24x1", MERV 5 (5C460)
- AIR HANDLER Fiberglass Air Filter, 12x24x1", MERV 5 (5W502)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- AIR HANDLER Fiberglass Air Filter, 9x20x1", MERV 5 (15A718)
- PAMLICO Air 24 in. W X 24 in. H X 2 in. D Fiberglass 4 MERV Air Filter , 12PK (11204-022424)
- Air Handler Flat Air Filters