Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 12x16x1", MERV 5
Mfr # 5C450
Zoro # G3777182
product price: $5.85
/ea
Sold in multiples of 12 for $70.20
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 400 cfm
- Media Material Fiberglass
- Nominal Filter Size 12x16x1
- Nominal Depth 1"
- Nominal Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5C450
- Zoro # G3777182
- UPC # 190735019948
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 12x16x1 |
Nominal Depth | 1" |
Nominal Height | 12" |
Nominal Width | 16" |
Actual Filter Size | 11-3/4x15-3/4x3/4 |
Actual Depth | 3/4" |
Actual Height | 11-3/4" |
Actual Width | 15-3/4" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 12x16x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 1.3 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-438 IPS UNION ELBOW (110-168)
- AMERICAN METAL FILTER 18 X 18 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201818)
- AIR HANDLER 21x21x1 Synthetic Pleated Air Filter, MERV 7 (21C049)
- ALL-FILTERS 16 in. x 25 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (16251.10 12PK)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- AIR HANDLER Non-Pleated Air Filter, 23x23x1, MERV 5 (3TPZ7)
- AIR HANDLER Fiberglass Air Filter, 14x25x1", MERV 5 (2W016)
- AIR HANDLER Fiberglass Air Filter, 12-3/4x20-3/4x1", MERV 5 (15A733)
- AIR HANDLER Fiberglass Air Filter, 12x30x1", MERV 5 (5W981)
- AIR HANDLER Fiberglass Air Filter, 15x20x1", MERV 5 (1W506)
- AIR HANDLER Fiberglass Air Filter, 10x20x1", MERV 5 (1W304)
- Air Handler Flat Air Filters