Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 12x15x1"
Mfr # 29RH41
Zoro # G3521738
Sold in multiples of 12 for $89.40
$89.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 11-3/4X14-3/4X1
- Nominal Depth 1"
- Nominal Height 14-3/4"
- Nominal Width 11-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RH41
- Zoro # G3521738
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 11-3/4X14-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 14-3/4" |
Nominal Width | 11-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 11.75X14.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, Low, 100 to 400 (P70AA-118C)
- ALL-FILTERS 10X20X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (10201.11 6pk+)
- BROAN Motor Mounting Bracket (98006066)
- AIR HANDLER 30 in x 25 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GJC5)
- AIR HANDLER Fiberglass Air Filter, 12x25x1", MERV 5 (5C452)
- AIR HANDLER Fiberglass Air Filter, 10x24x1", MERV 5 (5C447)
- AIR HANDLER Fiberglass Air Filter, 10x16x1", MERV 5 (3TPY9)
- AIR HANDLER Non-Pleated Air Filter, 35x20x1, MERV 5 (3TPZ3)
- AIR HANDLER Fiberglass Air Filter, 12x18x1", MERV 5 (5E891)
- AIR HANDLER Fiberglass Air Filter, 15x25x1", MERV 5 (5C454)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x25"x1" (284-200-250)
- Air Handler Flat Air Filters