Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 12x14x1"
Mfr # 29RH40
Zoro # G3521729
product price: $7.45
/ea
Sold in multiples of 12 for $89.40
$89.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 11-3/4X13-3/4X1
- Nominal Depth 1"
- Nominal Height 13-3/4"
- Nominal Width 11-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH40
- Zoro # G3521729
- UPC # 031949561390
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 11-3/4X13-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 13-3/4" |
Nominal Width | 11-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 11.75X13.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contactor 120V 1No/1Nc 9A (3RT2023-1AK60)
- DAYTON Temp Limit Control (2153000300)
- KOCH Filter, HEPA99.97, Prtcl, 24x24x12"HC (H66G2X1)
- ZORO SELECT Thermostatic Radiator Valve, Size 1/2 In (10L951)
- AIR HANDLER Fiberglass Air Filter, 10x20x1", MERV 5 (1W304)
- AIR HANDLER Fiberglass Air Filter, 18x20x1", MERV 5 (5C457)
- AIR HANDLER Fiberglass Air Filter, 20x29x1", MERV 5 (6U688)
- AIR HANDLER Fiberglass Air Filter, 14x14x1", MERV 5 (2JBG4)
- AIR HANDLER Non-Pleated Air Filter, 16 in x 20 in x 1 in, MERV 5, Fiberglass (1W099)
- AIR HANDLER Fiberglass Air Filter, 10x16x1", MERV 5 (3TPY9)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x30"x1" (274-240-300)
- Air Handler Flat Air Filters