Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 12-3/4x20-3/4x1", MERV 5
Mfr # 15A733
Zoro # G3114100
product price: $7.19
/ea
Sold in multiples of 12 for $86.28
$86.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 569 cfm
- Media Material Fiberglass
- Nominal Filter Size 13x21x1
- Nominal Depth 1"
- Nominal Height 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 15A733
- Zoro # G3114100
- UPC # 190735000809
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 13x21x1 |
Nominal Depth | 1" |
Nominal Height | 13" |
Nominal Width | 21" |
Actual Filter Size | 12-3/4x20-3/4x3/4 |
Actual Depth | 3/4" |
Actual Height | 12-3/4" |
Actual Width | 20-3/4" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 13x21x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 1.9 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14x18x1 Synthetic Pleated Air Filter, MERV 7 (21C047)
- US DUCT US Duct Angle Flange, 4" Diameter, Galvanized (FL04.G)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-125G)
- FILTERS-NOW Filters-NOW DPFS15.75X27.63X3.50M13 15.75x27.63x3.5 Aprilaire Space-Gard MERV 13 Replacement Air Filters for 2140 Pack of - 2 (DPFS15.75X27.63X3.50M13)
- AIR HANDLER Fiberglass Air Filter, 10x24x1", MERV 5 (5C447)
- AIR HANDLER Fiberglass Air Filter, 22x24-1/4x1", MERV 5 (5W989)
- AIR HANDLER Fiberglass Air Filter, 20x36x1", MERV 5 (2JBG5)
- AIR HANDLER Fiberglass Air Filter, 25x25x1", MERV 5 (1W507)
- AIR HANDLER Fiberglass Air Filter, 18x24x1", MERV 5 (5C458)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- KOCH Filter Panel, 3-Ply, 20Wx20L, MERV8 (133-2020-01)
- Air Handler Flat Air Filters