Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 11x45-3/4x1", MERV 5
Mfr # 15A731
Zoro # G6204721
Sold in multiples of 12 for $252.60
$252.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1054 cfm
- Media Material Fiberglass
- Nominal Filter Size 11x46x1
- Nominal Depth 1"
- Nominal Height 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 15A731
- Zoro # G6204721
- UPC # 190735000786
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 11x46x1 |
Nominal Depth | 1" |
Nominal Height | 11" |
Nominal Width | 46" |
Actual Filter Size | 11x45-3/4x3/4 |
Actual Depth | 3/4" |
Actual Height | 11" |
Actual Width | 45-3/4" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 11x46x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 3.5 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Wick and Frame Assembly, For EP9 Series (1B72082)
- MCDONNELL & MILLER Air Flow Switch (AF1-S)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115/230V (AX14-1V)
- DAYTON Hydronic Unit Heater, 5000 cfm, 18-5/8" D (4NHG6)
- AIR HANDLER Fiberglass Air Filter, 14x14x1", MERV 5 (2JBG4)
- AIR HANDLER Fiberglass Air Filter, 18x25x1", MERV 5 (5W503)
- AIR HANDLER Fiberglass Air Filter, 22x24-1/4x1", MERV 5 (5W989)
- AIR HANDLER Fiberglass Air Filter, 16x16x1", MERV 5 (5C455)
- AIR HANDLER Fiberglass Air Filter, 24x30x1", MERV 5 (5C463)
- AIR HANDLER Fiberglass Air Filter, 18x18x1", MERV 5 (5W987)
- AIR HANDLER Fiberglass Air Filter, 18x20x1", MERV 5 (5C457)
- Air Handler Flat Air Filters