Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 11x23-1/4x1", MERV 5
Mfr # 15A727
Zoro # G0104277
Sold in multiples of 12 for $108.60
$108.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 550 cfm
- Media Material Fiberglass
- Nominal Filter Size 11x24x1
- Nominal Depth 1"
- Nominal Height 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 15A727
- Zoro # G0104277
- UPC # 190735000748
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 11x24x1 |
Nominal Depth | 1" |
Nominal Height | 11" |
Nominal Width | 24" |
Actual Filter Size | 11x23-1/4x3/4 |
Actual Depth | 3/4" |
Actual Height | 11" |
Actual Width | 23-1/4" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 11x24x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 1.8 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Grille Knob (97011918)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 14, Dia 8 (SBS-6148 EB)
- HONEYWELL R841D1036 24V Electric Heater (R841D1036)
- DAYTON Exhaust Ventilator, 3/4 hp, 20 in Blade Dia., 115V AC/230V AC, Belt Drive (7A401)
- AIR HANDLER Fiberglass Air Filter, 12x24x1", MERV 5 (5W502)
- AIR HANDLER Fiberglass Air Filter, 14x14x1", MERV 5 (2JBG4)
- AIR HANDLER Fiberglass Air Filter, 10x14x1", MERV 5 (2JBG6)
- AIR HANDLER Fiberglass Air Filter, 20x24x1", MERV 5 (5C460)
- AIR HANDLER Fiberglass Air Filter, 8x23x1", MERV 5 (15A713)
- AIR HANDLER Non-Pleated Air Filter, 23x23x1, MERV 5 (3TPZ7)
- AAF FLANDERS Flanders 10055.011830 30 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (128119)
- Air Handler Flat Air Filters