Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 10x24x1", MERV 5
Mfr # 5C447
Zoro # G3778345
Sold in multiples of 12 for $76.20
$76.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 500 cfm
- Media Material Fiberglass
- Nominal Filter Size 10x24x1
- Nominal Depth 1"
- Nominal Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 5C447
- Zoro # G3778345
- UPC # 190735019917
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 10x24x1 |
Nominal Depth | 1" |
Nominal Height | 10" |
Nominal Width | 24" |
Actual Filter Size | 9-3/4x23-3/8x3/4 |
Actual Depth | 3/4" |
Actual Height | 9-3/4" |
Actual Width | 23-3/8" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 10x24x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 1.7 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Mini Plug, 6" L (798GE4)
- KMC CONTROLS Temperature Sensor, Wall (STE-6011-10)
- WEIL MCLAIN Pilot Assembly, Natural Gas (511-330-218)
- MARS Air Curtain, NSF 37, 48 In (NH248-1UA-TS)
- AIR HANDLER Non-Pleated Air Filter, 20 in x 20 in x 1 in, MERV 5, Fiberglass (1W097)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- AIR HANDLER Fiberglass Air Filter, 20x30x1", MERV 5 (5C461)
- AIR HANDLER Fiberglass Air Filter, 22x24-1/4x1", MERV 5 (5W989)
- AIR HANDLER Fiberglass Air Filter, 9x20x1", MERV 5 (15A718)
- AIR HANDLER Fiberglass Air Filter, 17x22x1", MERV 5 (15A720)
- PAMLICO AIR 20 in. W X 20 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11104-022020)
- Air Handler Flat Air Filters