Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 10x18x1"
Mfr # 29RH89
Zoro # G3522219
product price: $7.49
/ea
Sold in multiples of 12 for $89.88
$89.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 9-3/4X17-3/4X1
- Nominal Depth 1"
- Nominal Height 29-3/4"
- Nominal Width 9-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH89
- Zoro # G3522219
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 9-3/4X17-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 29-3/4" |
Nominal Width | 9-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 09.75X17.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPLACE GLASS DOORS Gavin Small Heritage Brass (GV-7000HE)
- FRIEDRICH Drain Pan, 8" W (VPDP2)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-G 24 x 12)
- ALL-FILTERS 12X12X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (12121.8 4pk)
- AIR HANDLER Fiberglass Air Filter, 14x24x1", MERV 5 (5C453)
- AIR HANDLER Fiberglass Air Filter, 9x20x1", MERV 5 (15A718)
- AIR HANDLER Fiberglass Air Filter, 16x25x1", MERV 5 (1W098)
- AIR HANDLER Fiberglass Air Filter, 10x10x1", MERV 5 (5W500)
- AIR HANDLER Fiberglass Air Filter, 8x19-1/2x1", MERV 5 (15A730)
- AIR HANDLER Fiberglass Air Filter, 16x22-1/4x1", MERV 5 (5W986)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x36"x1" (284-160-360)
- Air Handler Flat Air Filters