Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 10x16x1"
Mfr # 29RH88
Zoro # G3522200
product price: $7.45
/ea
Sold in multiples of 12 for $89.40
$89.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 9-3/4X15-3/4X1
- Nominal Depth 1"
- Nominal Height 15-3/4"
- Nominal Width 9-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH88
- Zoro # G3522200
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 9-3/4X15-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 15-3/4" |
Nominal Width | 9-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 09.75X15.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9004519205 Kit Igniter For (9004519205)
- DAYTON Propeller, 12 In, 5/8 Bore, 2320 CFM (3GTF5)
- ROBERTSHAW 780-502 24V Direct Spark (780-502)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR07)
- AIR HANDLER Fiberglass Air Filter, 18x25x1", MERV 5 (5W503)
- AIR HANDLER Fiberglass Air Filter, 10x16x1", MERV 5 (3TPY9)
- AIR HANDLER Fiberglass Air Filter, 12x20x1", MERV 5 (5C451)
- AIR HANDLER Fiberglass Air Filter, 8x30x1", MERV 5 (5W980)
- AIR HANDLER Fiberglass Air Filter, 19x27x1", MERV 5 (5C459)
- AIR HANDLER Fiberglass Air Filter, 10x10x1", MERV 5 (5W500)
- MAGNAFLUX Magnaflux 387-01-1780-69 #8A Red 10 Lb Non-Fluoresent Particles (387-01-1780-69)
- Air Handler Flat Air Filters