Shop All Flat Air Filters
Air Handler
Fibergalss Air Filter, 22x27x1"
Mfr # 29RH82
Zoro # G3522149
product price: $10.05
/ea
Sold in multiples of 12 for $120.60
$120.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 21-3/4X26-3/4X1
- Nominal Depth 1"
- Nominal Height 26-3/4"
- Nominal Width 21-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH82
- Zoro # G3522149
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 21-3/4X26-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 26-3/4" |
Nominal Width | 21-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 21.75X26.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp10764C Pilot Ignitor Sensor - (SP10764C)
- PANASONIC Module, Smart Action Motion Sensor (FV-MSVK1)
- MARS Air Curtain NSF Certified 60IN (LPN260-1UA-OB)
- DAYTON Line Volt Mechanical Tstat, Close on Rise, SPST, 24 to 240VAC (1UHH4)
- AIR HANDLER Fiberglass Air Filter, 16x30x1", MERV 4 (10055.011630)
- AIR HANDLER Fiberglass Air Filter, 18x24x1", MERV 5 (5C458)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- AIR HANDLER Fiberglass Air Filter, 8x29x1", MERV 5 (15A716)
- AIR HANDLER Fiberglass Air Filter, 10x16x1", MERV 5 (3TPY9)
- AIR HANDLER Non-Pleated Air Filter, 16 in x 20 in x 1 in, MERV 5, Fiberglass (1W099)
- ALL-FILTERS 16X20X1 Poly Disposable Panel Air Filter MERV 6, 12PK (16201.6 12pk)
- Air Handler Flat Air Filters