Shop All Air Circulators
Air Handler
Fan Shroud Filter, For 30" Air Circulator
Mfr # 2TE90
Zoro # G3778415
product price: $23.85
/ea
Sold in multiples of 12 for $286.20
$286.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material POLYESTER
- Color Green
- For Use With 30" Dia. Circulators
- Closure Type - Air Filters Hook and Loop
- Air Filter Media Type Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2TE90
- Zoro # G3778415
- UPC # 190735014417
- Country of Origin Multiple
- Category Air Circulators
Dimensions
Fits Fan Guard Dia. | 30" |
Details
Item | Fan Shroud Filter |
Material | POLYESTER |
Color | Green |
For Use With | 30" Dia. Circulators |
Closure Type - Air Filters | Hook and Loop |
Air Filter Media Type | Polyester |
Performance Rating | MERV 4 |
Style - Air Filters | Round |
Max. Temp. | 150 Degrees F |
Air Filter Item | Fan Shroud Air Filter |
Media Color | Green |
Media Weight | 3.3 oz./sq. yd. |
Media Material | Polyester |
Filters Out | MERV 1-4 Pollen, Dust Mites, Cockroach Debris, Sanding Dust, Spray Paint Dust, Textile Fibers, Carpet Fibers |
Fastener Type | Hook And Loop |
Removes Particles Down To | Greater than 10.0 microns |
Application | Accessories |
Description
Fan Shroud Air Filter, Style - Air Filters Round, Fits Fan Guard Dia. 30 in, Media Material Polyester, Media Weight 3.3 oz/sq yd, Closure Type - Air Filters Hook and Loop, Performance Rating MERV 4, Media Color White, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 micron, Max. Temp. 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Filter Pad, Poly, Tack, 20" x 25" x 1" (575-020-025)
- LENNOX Blower Wheel, 12" x 10-1/2", 1/2" Bore (47K31)
- HEIL QUAKER /ICP R02R003 Limit Ctrl 195-30F (R02R003)
- JOHNSON CONTROLS T-4002-202 Ra Pneumatic (T-4002-202)
- AIR HANDLER Fan Shroud Filter, For 40-42" Air Circulator (2TE93)
- AIR HANDLER Fan Shroud Filter, For 36" Air Circulator (2TE92)
- AIR HANDLER Fan Shroud Filter, For 32" Air Circulator (2TE91)
- AIR HANDLER Fan Shroud Filter, For 24-26" Air Circulator (2TE89)
- AIR HANDLER Fan Shroud Filter, For 18" Air Circulator (36WX63)
- XPOWER 1/4 HP, 2100 CFM, 1 Amp, 4 Speeds Multipurpose 14" Diameter Air Circulator with Built-in Power Outlets (FC-300A)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM (7DD08)
- Air Handler Air Circulators