Shop All Air Circulators
Air Handler
Fan Shroud Filter, For 24-26" Air Circulator
Mfr # 2TE89
Zoro # G3777627
product price: $19.19
/ea
Sold in multiples of 12 for $230.28
$230.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material POLYESTER
- Color Green
- For Use With 24 To 26" Dia. Circulators
- Performance Rating MERV 4
- Air Filter Media Type Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2TE89
- Zoro # G3777627
- UPC # 190735014400
- Country of Origin Multiple
- Category Air Circulators
Dimensions
Fits Fan Guard Dia. | 24" to 26" |
Details
Item | Fan Shroud Filter |
Material | POLYESTER |
Color | Green |
For Use With | 24 To 26" Dia. Circulators |
Performance Rating | MERV 4 |
Air Filter Media Type | Polyester |
Air Filter Item | Fan Shroud Air Filter |
Media Weight | 3.3 oz./sq. yd. |
Max. Temp. | 150 Degrees F |
Filters Out | MERV 1-4 Pollen, Dust Mites, Cockroach Debris, Sanding Dust, Spray Paint Dust, Textile Fibers, Carpet Fibers |
Fastener Type | Hook And Loop |
Media Color | Green |
Closure Type - Air Filters | Hook and Loop |
Media Material | Polyester |
Style - Air Filters | Round |
Removes Particles Down To | Greater than 10.0 microns |
Application | Accessories |
Description
Fan Shroud Air Filter, Style - Air Filters Round, Fits Fan Guard Dia. 24 in to 26 in, Media Material Polyester, Media Weight 3.3 oz/sq yd, Closure Type - Air Filters Hook and Loop, Performance Rating MERV 4, Media Color White, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 micron, Max. Temp. 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sight Glass, 1/2Mx1/2F Flare (6AWU1)
- TOUGH GUY Extension Rod, 8 32(M)and(F)Thread, L 24 (3HHD7)
- MCDONNELL & MILLER 324435 Ring Tetraseal For (324435)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Musket Brown (12/Bag) (LVSL0012MS)
- AIR HANDLER Fan Shroud Filter, For 32" Air Circulator (2TE91)
- AIR HANDLER Fan Shroud Filter, For 40-42" Air Circulator (2TE93)
- AIR HANDLER Fan Shroud Filter, For 18" Air Circulator (36WX63)
- AIR HANDLER Fan Shroud Filter, For 30" Air Circulator (2TE90)
- AIR HANDLER Fan Shroud Filter, For 36" Air Circulator (2TE92)
- XPOWER MANUFACURE XPOWER Mini Mighty Air Mover With Daisy Chain, 3 Speed, 1/8 HP, 475 CFM (P-80A-Blue)
- DAYTON Hazardous-Location Industrial Fan 24" Non-Oscillating, 115/230VAC, 5486 CFM (1VCH1)
- Air Handler Air Circulators