Shop All Electrostatic Filters
Air Handler
Electrostatic Air Filter, 24x24x1"
Mfr # 6W733
Zoro # G2566243
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x1
- Performance Rating MERV 5
- Nominal Depth 1 in
- Nominal Height 24 in
- Nominal Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6W733
- Zoro # G2566243
- UPC # 190735027875
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Nominal Filter Size | 24x24x1 |
Nominal Depth | 1 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Width | 23 3/8 in |
Actual Depth | 3/4 in |
Actual Height | 23 3/8 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 3/4 in |
Description
Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 24x24x1, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 553 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650150012)
- DURAVENT 6" BVENT 45/60 Degrees Adj Elbow (6BVL45)
- LOCHINVAR Motor, 115V, 1/4 HP, 3400 rpm (FAN2714)
- JOHNSON CONTROLS Universal Thermostat Guard, Silver, Steel (GRD10-1R)
- AIR HANDLER Electrostatic Air Filter, 14x24x1" (6B704)
- AIR HANDLER Electrostatic Air Filter, 16x20x2" (5W898)
- AIR HANDLER Electrostatic Air Filter, 24x24x2" (6B691)
- AIR HANDLER Electrostatic Air Filter, 20x20x1" (5W896)
- AIR HANDLER Electrostatic Air Filter, 18x24x2" (6B696)
- AIR HANDLER Electrostatic Air Filter, 10x10x1" (6B709)
- ALL-FILTERS 16 x 30x 1 Washable Electrostatic Furnace Air Filter (16301.E)
- Air Handler Electrostatic Filters