Shop All Electrostatic Filters
Air Handler
Electrostatic Air Filter, 20x25x2"
Mfr # 5W901
Zoro # G0943765
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x25x2
- Performance Rating MERV 5
- Nominal Depth 2 in
- Nominal Height 20 in
- Nominal Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5W901
- Zoro # G0943765
- UPC # 190735022603
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Nominal Filter Size | 20x25x2 |
Nominal Depth | 2 in |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Height | 19 1/2 in |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Actual Width | 24 1/2 in |
Description
Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 20x25x2, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 478 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL E Star DIY 4th Gen 12k BTU Ductless Mini-Split 115V/60HZ PR (DIY-12-HP-WM-115C25)
- AIR HANDLER Mesh Air Filter, 24x24x2" (2TJ11)
- ALL-FILTERS 14 in. x 25 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (14251.10 12PK)
- XPOWER 1/4 HP, 380 CFM, 3.2 Amps Infltatable Blower (BR-15)
- AIR HANDLER Electrostatic Air Filter, 16x20x2" (5W898)
- AIR HANDLER Electrostatic Air Filter, 10x10x1" (6B709)
- AIR HANDLER Electrostatic Air Filter, 20x20x2" (5W900)
- AIR HANDLER Electrostatic Air Filter, 14x25x1" (6W731)
- AIR HANDLER Electrostatic Air Filter, 16x24x2" (6B699)
- AIR HANDLER Electrostatic Air Filter, 20x20x1" (5W896)
- AMERICAN METAL FILTER 20 X 20 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102020)
- Air Handler Electrostatic Filters