Shop All Electrostatic Filters
Air Handler
Electrostatic Air Filter, 20x24x1"
Mfr # 6B694
Zoro # G6191482
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x1
- Performance Rating MERV 5
- Nominal Depth 1 in
- Nominal Height 20 in
- Nominal Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B694
- Zoro # G6191482
- UPC # 190735023945
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Nominal Filter Size | 20x24x1 |
Nominal Depth | 1 in |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Filter Size | 19-1/2 in x 23-3/8 in x 3/4 in |
Actual Height | 19 1/2 in |
Actual Width | 23 3/8 in |
Actual Depth | 3/4 in |
Description
Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 20x24x1, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 459 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80396)
- SOLER & PALAU Digital Time Clock, Wall Mount (STC7D-W)
- BELL & GOSSETT 186543Lf Seal Kit #8 (186543LF)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31722)
- AIR HANDLER Electrostatic Air Filter, 20x25x2" (5W901)
- AIR HANDLER Electrostatic Air Filter, 20x20x1" (5W896)
- AIR HANDLER Electrostatic Air Filter, 20x25x1" (5W897)
- AIR HANDLER Electrostatic Air Filter, 24x24x1" (6W733)
- AIR HANDLER Electrostatic Air Filter, 12x20x2" (2DYK7)
- AIR HANDLER Electrostatic Air Filter, 16x24x2" (6B699)
- AMERICAN METAL FILTER 14 X 20 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101420)
- Air Handler Electrostatic Filters