Shop All Electrostatic Filters
Air Handler
Electrostatic Air Filter, 20x20x1"
Mfr # 5W896
Zoro # G1815414
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x1
- Performance Rating MERV 5
- Nominal Depth 1 in
- Nominal Height 20 in
- Nominal Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 5W896
- Zoro # G1815414
- UPC # 190735022559
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Nominal Filter Size | 20x20x1 |
Nominal Depth | 1 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Height | 19 1/2 in |
Actual Width | 19 1/2 in |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 20x20x1, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 381 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAMAC Duct Sensor, 6" (TE-702-B-7-B)
- 3M CUNO Filter Cartridge (CFS8720-S)
- ILC FILTER 10X14X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 95 X 135 X 075 MADE IN THE (WY-0FFH-0)
- PLASTIC SUPPLY End Cap, 16 in Duct Dia, Type I PVC, 2-3/4" L x (PVCCA16)
- AIR HANDLER Electrostatic Air Filter, 10x10x1" (6B709)
- AIR HANDLER Electrostatic Air Filter, 20x24x2" (6B693)
- AIR HANDLER Electrostatic Air Filter, 14x25x1" (6W731)
- AIR HANDLER Electrostatic Air Filter, 16x25x2" (5W899)
- AIR HANDLER Electrostatic Air Filter, 16x25x1" (5W895)
- AIR HANDLER Electrostatic Air Filter, 24x24x1" (6W733)
- AMERICAN METAL FILTER 18 X 18 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201818)
- Air Handler Electrostatic Filters