Shop All Electrostatic Filters
Air Handler
Electrostatic Air Filter, 16x25x2"
Mfr # 5W899
Zoro # G2080723
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x25x2
- Performance Rating MERV 5
- Nominal Depth 2 in
- Nominal Height 16 in
- Nominal Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5W899
- Zoro # G2080723
- UPC # 190735022580
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Nominal Filter Size | 16x25x2 |
Nominal Depth | 2 in |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Width | 24 1/2 in |
Actual Depth | 1 3/4 in |
Actual Height | 15 1/2 in |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 1-3/4 in |
Description
Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 16x25x2, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 380 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARRICK CONTROLS 120V 10K Ohm Ctrl;Reset&PwrOut (DFL1B0K)
- RAIN-X Rain X AF21106D 3.5 Oz. Windshield Anti Fog (R49-AF21106D)
- KOCH Filter, HEPA99.97, Prtcl, 24x24x12"HC (H66G2X1)
- TEMPCO Band Heater, 4 In. Dia., 240V, 900 Deg F (MBH20536)
- AIR HANDLER Electrostatic Air Filter, 10x20x1" (5W997)
- AIR HANDLER Electrostatic Air Filter, 20x24x2" (6B693)
- AIR HANDLER Electrostatic Air Filter, 20x25x1" (5W897)
- AIR HANDLER Electrostatic Air Filter, 12x24x2" (6B706)
- AIR HANDLER Electrostatic Air Filter, 14x20x1" (6W730)
- AIR HANDLER Electrostatic Air Filter, 20x25x2" (5W901)
- AMERICAN METAL FILTER 16 X 16 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101616)
- Air Handler Electrostatic Filters