Shop All Electrostatic Filters
Air Handler
Electrostatic Air Filter, 16x24x1"
Mfr # 6B700
Zoro # G7361252
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x24x1
- Performance Rating MERV 5
- Nominal Depth 1 in
- Nominal Height 16 in
- Nominal Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B700
- Zoro # G7361252
- UPC # 190735023983
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Nominal Filter Size | 16x24x1 |
Nominal Depth | 1 in |
Nominal Height | 16 in |
Nominal Width | 24 in |
Actual Filter Size | 15-1/2 in x 23-3/8 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Width | 23 3/8 in |
Actual Height | 15 1/2 in |
Description
Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 16x24x1, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 365 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Air Filter, 20x25x1 Key Pleat - MERV 8 (6 Pack) (20x25x1x1 KP (6 Pack))
- SELKIRK STOVE PIPE CEIL PLATE 6"" (206411)
- ESSICK AIR 4PK Humidifier Filter (HDC12)
- FRIEDRICH Portable Air Conditioner (ZCP08SA)
- AIR HANDLER Electrostatic Air Filter, 16x20x2" (5W898)
- AIR HANDLER Electrostatic Air Filter, 24x24x2" (6B691)
- AIR HANDLER Electrostatic Air Filter, 16x25x2" (5W899)
- AIR HANDLER Electrostatic Air Filter, 20x20x1" (5W896)
- AIR HANDLER Electrostatic Air Filter, 10x20x1" (5W997)
- AIR HANDLER Electrostatic Air Filter, 12x24x1" (5W999)
- DURAFLOW FILTRATION Electrostatic Filter for Home Furnaces - Washable - 18 x 18 x 1 (DEF18181)
- Air Handler Electrostatic Filters