Shop All Electrostatic Filters
Air Handler
Electrostatic Air Filter, 16x20x2"
Mfr # 5W898
Zoro # G1950331
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x20x2
- Performance Rating MERV 5
- Nominal Depth 2 in
- Nominal Height 16 in
- Nominal Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5W898
- Zoro # G1950331
- UPC # 190735022573
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Nominal Filter Size | 16x20x2 |
Nominal Depth | 2 in |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Filter Size | 15-1/2 in x 19-1/2 in x 1-3/4 in |
Actual Height | 15 1/2 in |
Actual Depth | 1 3/4 in |
Actual Width | 19 1/2 in |
Description
Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 16x20x2, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 303 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 44A97 Switch-Hi Pressure (44A97)
- SUPCO Limit Switch, 140 deg.-20 deg. F, SPDT (LD140)
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D (786EW7)
- BELIMO Damper Actuator, 180"-lb, Spring Rtrn (AFB24-MFT-S)
- AIR HANDLER Electrostatic Air Filter, 14x20x1" (6W730)
- AIR HANDLER Electrostatic Air Filter, 14x25x1" (6W731)
- AIR HANDLER Electrostatic Air Filter, 20x25x2" (5W901)
- AIR HANDLER Electrostatic Air Filter, 12x12x1" (6B707)
- AIR HANDLER Electrostatic Air Filter, 24x24x1" (6W733)
- AIR HANDLER Electrostatic Air Filter, 18x24x2" (6B696)
- AIR HANDLER Electrostatic Air Filter, 12x20x2" (2DYK7)
- Air Handler Electrostatic Filters