Shop All Electrostatic Filters
Air Handler
Electrostatic Air Filter, 16x16x1"
Mfr # 6B701
Zoro # G0361916
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x16x1
- Performance Rating MERV 5
- Nominal Depth 1 in
- Nominal Height 16 in
- Nominal Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B701
- Zoro # G0361916
- UPC # 190735023990
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Nominal Filter Size | 16x16x1 |
Nominal Depth | 1 in |
Nominal Height | 16 in |
Nominal Width | 16 in |
Actual Width | 15 1/2 in |
Actual Height | 15 1/2 in |
Actual Depth | 3/4 in |
Actual Filter Size | 15-1/2 in x 15-1/2 in x 3/4 in |
Description
Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 16x16x1, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 241 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 48 in L., Standard Coaxial, Universal Adapter Fitting (H06E048S1)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900175012)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x25"x2" (276-200-250)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31854)
- AIR HANDLER Electrostatic Air Filter, 16x25x1" (5W895)
- AIR HANDLER Electrostatic Air Filter, 20x25x1" (5W897)
- AIR HANDLER Electrostatic Air Filter, 16x20x1" (5W894)
- AIR HANDLER Electrostatic Air Filter, 18x24x2" (6B696)
- AIR HANDLER Electrostatic Air Filter, 16x24x2" (6B699)
- AIR HANDLER Electrostatic Air Filter, 10x10x1" (6B709)
- AMERICAN METAL FILTER 25 X 25 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102525)
- Air Handler Electrostatic Filters