Shop All Electrostatic Filters
Air Handler
Electrostatic Air Filter, 14x25x1"
Mfr # 6W731
Zoro # G1882842
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 14x25x1
- Performance Rating MERV 5
- Nominal Depth 1 in
- Nominal Height 14 in
- Nominal Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6W731
- Zoro # G1882842
- UPC # 190735027868
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Nominal Filter Size | 14x25x1 |
Nominal Depth | 1 in |
Nominal Height | 14 in |
Nominal Width | 25 in |
Actual Depth | 3/4 in |
Actual Height | 13 1/2 in |
Actual Filter Size | 13-1/2 in x 24-1/2 in x 3/4 in |
Actual Width | 24 1/2 in |
Description
Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 14x25x1, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 331 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX ECM Motor, 1 HP, 1050 rpm, 120/240V (33W13)
- REZNOR Gas Valve, Natural 1/2in, 24V (208920)
- BECKETT F-0 .40-.75 Gph Head Xr (F-0)
- RUST-OLEUM Roof Repair Tape, 4" x 25 ft., White (345651)
- AIR HANDLER Electrostatic Air Filter, 16x25x2" (5W899)
- AIR HANDLER Electrostatic Air Filter, 20x20x1" (5W896)
- AIR HANDLER Electrostatic Air Filter, 16x20x2" (5W898)
- AIR HANDLER Electrostatic Air Filter, 16x20x1" (5W894)
- AIR HANDLER Electrostatic Air Filter, 16x16x1" (6B701)
- AIR HANDLER Electrostatic Air Filter, 24x24x2" (6B691)
- ALL-FILTERS 14 x 30x 1 Washable Electrostatic Furnace Air Filter (14301.E)
- Air Handler Electrostatic Filters