Shop All Electrostatic Filters
Air Handler
Electrostatic Air Filter, 14x20x1"
Mfr # 6W730
Zoro # G1638481
original price:
$80.35
15% off
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 14x20x1
- Performance Rating MERV 5
- Nominal Depth 1 in
- Nominal Height 14 in
- Nominal Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6W730
- Zoro # G1638481
- UPC # 190735027851
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Nominal Filter Size | 14x20x1 |
Nominal Depth | 1 in |
Nominal Height | 14 in |
Nominal Width | 20 in |
Actual Filter Size | 13-1/2 in x 19-1/2 in x 3/4 in |
Actual Width | 19 1/2 in |
Actual Depth | 3/4 in |
Actual Height | 13 1/2 in |
Description
Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 14x20x1, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 264 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Enclosure AC, Wall Mount, 3753 BtuH (3304514)
- NU-CALGON Lubricant Additive, 4 oz., Liquid (4057-55)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2145)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 255649-102, 2PK (20255.11AB)
- AIR HANDLER Electrostatic Air Filter, 20x24x2" (6B693)
- AIR HANDLER Electrostatic Air Filter, 12x12x1" (6B707)
- AIR HANDLER Electrostatic Air Filter, 12x20x1" (5W998)
- AIR HANDLER Electrostatic Air Filter, 12x20x2" (2DYK7)
- AIR HANDLER Electrostatic Air Filter, 20x25x2" (5W901)
- AIR HANDLER Electrostatic Air Filter, 14x24x1" (6B704)
- ALL-FILTERS 12 x 25x 1 Washable Electrostatic Furnace Air Filter (12251.E)
- Air Handler Electrostatic Filters