Shop All Electrostatic Filters
Air Handler
Electrostatic Air Filter, 12x24x1"
Mfr # 5W999
Zoro # G6808216
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x1
- Performance Rating MERV 5
- Nominal Depth 1 in
- Nominal Height 12 in
- Nominal Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 5W999
- Zoro # G6808216
- UPC # 190735023044
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Nominal Filter Size | 12x24x1 |
Nominal Depth | 1 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Height | 11 1/2 in |
Actual Filter Size | 11-1/2 in x 23-3/8 in x 3/4 in |
Actual Width | 23 3/8 in |
Actual Depth | 3/4 in |
Description
Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 12x24x1, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 271 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WATER HEATERS PILOT ASSEMBLY PROPANE (100109253)
- DAYTON Replacement Motor for 1VCE9, 1VCF1, 1VCF8 (2ATW3)
- L.B. WHITE Igniter with Nut, Replaces Mfr. No. 20280 (570434)
- GLOBAL INDUSTRIAL 60 Industrial Ceiling Fan, 4 Speed, 9150 CFM, 120V, White (293104)
- AIR HANDLER Electrostatic Air Filter, 12x20x1" (5W998)
- AIR HANDLER Electrostatic Air Filter, 14x25x1" (6W731)
- AIR HANDLER Electrostatic Air Filter, 16x20x2" (5W898)
- AIR HANDLER Electrostatic Air Filter, 20x20x2" (5W900)
- AIR HANDLER Electrostatic Air Filter, 12x20x2" (2DYK7)
- AIR HANDLER Electrostatic Air Filter, 24x24x2" (6B691)
- ALL-FILTERS 14 x 20x 1 Washable Electrostatic Furnace Air Filter (14201.E)
- Air Handler Electrostatic Filters