Shop All Electrostatic Filters
Air Handler
Electrostatic Air Filter, 12x12x1"
Mfr # 6B707
Zoro # G6124544
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x12x1
- Performance Rating MERV 5
- Nominal Depth 1 in
- Nominal Height 12 in
- Nominal Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B707
- Zoro # G6124544
- UPC # 190735024027
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Nominal Filter Size | 12x12x1 |
Nominal Depth | 1 in |
Nominal Height | 12 in |
Nominal Width | 12 in |
Actual Filter Size | 11-1/2 in x 11-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Width | 11 1/2 in |
Actual Height | 11 1/2 in |
Description
Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 12x12x1, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 133 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERNLUND 950-0030 Inlet Pipe For Ss-2 (950-0030)
- ALL-FILTERS 20 x 25 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20251.POLY 12PK)
- FRIEDRICH PTAC Power Cord, 265VAC, White (PXPC26520A)
- ZORO SELECT Sidewall/Ceiling Register, 5.75 X 9.75, White, Steel (4JRP8)
- AIR HANDLER Electrostatic Air Filter, 24x24x2" (6B691)
- AIR HANDLER Electrostatic Air Filter, 20x20x1" (5W896)
- AIR HANDLER Electrostatic Air Filter, 14x20x1" (6W730)
- AIR HANDLER Electrostatic Air Filter, 20x24x2" (6B693)
- AIR HANDLER Electrostatic Air Filter, 16x25x2" (5W899)
- AIR HANDLER Electrostatic Air Filter, 16x20x1" (5W894)
- AMERICAN METAL FILTER 22 X 22 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102222)
- Air Handler Electrostatic Filters