Shop All HVAC Cartridge Filters
Air Handler
Collapsible Cartridge Air Filter, 8x20x20"
Mfr # 2GJE8
Zoro # G2836745
product price: $15.55
/ea
Sold in multiples of 5 for $77.75
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 8x20x20
- Performance Rating MERV 8
- Air Filter Header Type No Header
- Gasket Location None
- Nominal Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GJE8
- Zoro # G2836745
- UPC # 190735010655
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 8x20x20 |
Nominal Depth | 20 in |
Nominal Height | 8 in |
Nominal Width | 20 in |
Actual Height | 7 3/8 in |
Actual Filter Size | 7-3/8 in x 19-3/8 in x 19-1/2 in |
Actual Width | 19 3/8 in |
Actual Depth | 19 1/2 in |
Description
Cartridge Air Filter, Style - Air Filters Box, Performance Rating MERV 8, Nominal Filter Size 8x20x20, Filter Efficiency - Air Filters 45 Percent, Media Material Microfiber, Frame or Header Material No Header, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Area 27 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Support Box Ceiling Box Sidemount Plus Fan/Fxtr Remodel 2.125In Deep (0124000)
- JOHNSON CONTROLS Temperature Actuated Pneumatic Switch (A40FA-1C)
- KINGSCOTE Leak Detection Dye, Red Fluorescent, 4 oz (506250-RF4)
- GLOBAL INDUSTRIAL Double Arm for 18 and 24 Workstation Fan (292CP697)
- AIR HANDLER Rigid Cell Air Filter, 20x24x6" (2GHN6)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2HYW7)
- AIR HANDLER Cartridge Air Filter, 20x20x12" (2GGN4)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2GHJ9)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (5W917)
- AIR HANDLER Rigid Cell Air Filter, Fiberglass, 20x20x6" (2GHH6)
- 3M CUNO Water Filter Cartridge Hf40 (5613303)
- Air Handler HVAC Cartridge Filters