Shop All HVAC Cartridge Filters
Air Handler
Collapsible Cartridge Air Filter, 24x24x12", MERV 14
Mfr # 2JVZ5
Zoro # G7219746
product price: $25.99
/ea
Sold in multiples of 7 for $181.93
$181.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x12
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Gasket Location None
- Nominal Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JVZ5
- Zoro # G7219746
- UPC # 190735014295
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 24x24x12 |
Nominal Depth | 12 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Height | 23 3/8 in |
Actual Depth | 11 1/2 in |
Actual Width | 23 3/8 in |
Description
Cartridge Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Microfiber, Frame or Header Material No Header, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 120 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Filter Guard, 3-1/8"x3-1/8" (31CC63)
- HUNTER Ceiling Fan Downrod, 12 In. L, White (22717)
- HONEYWELL THERMAL SOLUTIONS 129178E/U L404, L408, L604, L608 (129178E/U)
- DESIGNS OF DISTINCTION 11.75"W Linear Style Toe Kick Vent - Alder (01992210AL1)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHW5)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHG6)
- AIR HANDLER Rigid Cell Air Filter, 20x24x12" (2JTU6)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (2GGZ8)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (5W926)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHL3)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (4YVC1)
- Air Handler HVAC Cartridge Filters