Shop All HEPA & ULPA Air Filters
Air Handler
Change-Out Bag, 90x96"
Mfr # 54FE72
Zoro # G9534220
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Efficiency - Air Filters 99.99%
- Actual Depth 90 in
- Actual Height 90 in
- Actual Width 1/8 in
- Actual Depth - Air Filters 90"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 54FE72
- Zoro # G9534220
- Country of Origin United States
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 90 in |
Actual Height | 90 in |
Actual Width | 1/8 in |
Actual Depth - Air Filters | 90" |
Actual Width - Air Filters | 1/8" |
Actual Height - Air Filters | 96" |
Details
Filter Efficiency - Air Filters | 99.99% |
Max. Temp. | 130 Degrees F |
For Use With | HEPA Air Filters |
Air Filter Item | HEPA Filter Change Out Bag |
DOP Efficiency | 99.99% |
Standards | UL 900 |
Item | HEPA Filter Change Out Bag |
Material | Plastic |
Air Flow | 500 fpm |
Description
HEPA Filter Change Out Bag, For Use With HEPA Air Filters, Actual Height 90 in, Actual Width 1/8 in, Actual Depth 90 in, Material Plastic, Max. Temp. 130 Degrees F, Standards UL 900, HEPA Filter Change Out Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1E65-144 120/240Vac Spst Heat (1E65-144)
- CAMCO Roof Vent Lid White (40155)
- FLOWLINE Ultrasonic Level Switch, Side Mt, Polypro (AU13-1120)
- DELFIELD Compressor, SC12CLX.2,115/60HZ, DANFO (3527001)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (53TE87)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHR6)
- AIR HANDLER Microfiber HEPA Flt, 12x24x12" (6B618)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (6B614)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHG7)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x12" (2DXP1)
- FILTRATION GROUP - HAVC 24"W x 24"H x 11-1/2"D HEPA Filter - 99.97% Efficient - High Capacity - Global Industrial„¢ (GI550584)
- Air Handler HEPA & ULPA Air Filters