Shop All HEPA & ULPA Air Filters
Air Handler
Change-Out Bag, 84x96"
Mfr # 54FE73
Zoro # G9535867
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Efficiency - Air Filters 99.99%
- Actual Depth 84 in
- Actual Height 84 in
- Actual Width 1/8 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 54FE73
- Zoro # G9535867
- Country of Origin United States
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 84 in |
Actual Height | 84 in |
Actual Width | 1/8 in |
Actual Height - Air Filters | 96" |
Actual Depth - Air Filters | 84" |
Actual Width - Air Filters | 1/8" |
Details
Filter Efficiency - Air Filters | 99.99% |
Material | Plastic |
Air Filter Item | HEPA Filter Change Out Bag |
Max. Temp. | 130 Degrees F |
For Use With | HEPA Air Filters |
Standards | UL 900 |
Air Flow | 500 fpm |
DOP Efficiency | 99.99% |
Item | HEPA Filter Change Out Bag |
Description
HEPA Filter Change Out Bag, For Use With HEPA Air Filters, Actual Height 84 in, Actual Width 1/8 in, Actual Depth 84 in, Material Plastic, Max. Temp. 130 Degrees F, Standards UL 900, HEPA Filter Change Out Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Heater Hose, 5/8 ID x 50 Ft, 95PSI, EPDM (28441)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi (4PDJ9)
- WHITE-RODGERS 775-1 Attic Fan Control (775-1)
- KENMORE 520GAL HEPA Filter (VCFH)
- AIR HANDLER HEPA Air Filter, 24x48x5" (19RR65)
- AIR HANDLER HEPA Panel, 24x48x3" (2EJY3)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (6B622)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (2GHU3)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHG7)
- AIR HANDLER HEPA Air Filter, 24x12x3" (19RR60)
- ENVION Therapure HEPA Air Purifier 120 sq ft (80286)
- Air Handler HEPA & ULPA Air Filters