Shop All HVAC Cartridge Filters
Air Handler
Cartridge Air Filter, 24x24x6", MERV: 14
Mfr # 2GGX2
Zoro # G4560805
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x6
- Performance Rating MERV 14
- Air Filter Header Type Single Header
- Gasket Location None
- Nominal Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGX2
- Zoro # G4560805
- UPC # 190735009222
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 24x24x6 |
Nominal Depth | 6 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Height | 23 3/8 in |
Header Size | 13/16" |
Actual Depth | 5 1/2 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 5-1/2 in |
Actual Width | 23 3/8 in |
Description
Cartridge Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 24x24x6, Filter Efficiency - Air Filters 95 Percent, Media Material Microfiber, Frame or Header Material Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 60 sq ft, Media Separator Construction Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Portable Air Conditioner W/ Cold Air Nozzles, 1.1 Ton, 13,200 BTU, 115V (292660)
- CARRIER Motor, 3/4 HP, 460V, 1-Phase, 1025 rpm (14B0006N05)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY4)
- ACCUMULAIR Pleated Air Filter, 12" x 20" x 1", 4 Pack (FI12X20N_4)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (4YVA6)
- AIR HANDLER Cartridge Air Filter, 20x20x12" (2GGN4)
- AIR HANDLER Rigid Cell Air Filter, 20x20x12" (4YVC6)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGH4)
- AIR HANDLER Rigid Cell Air Filter, 12x24x6" (2JTT5)
- AIR HANDLER Rigid Cell Air Filter, 20x24x12" (2JTU6)
- 3M CUNO Ice Mach Filter Crtridge Hf40-S (HF40-S)
- Air Handler HVAC Cartridge Filters